6ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 3PK
- Mfr # HD2-6FT-3PK
- Zoro # G724219716
Key Features
Specifications
Details
- MFR #
- HD2-6FT-3PK
- Zoro #
- G724219716
- UPC #
- 842113129502
- Country of Origin
- China
- Color
- Black
- Item
- HDMI Cable
- For Use With
- Monitors, TVs, Laptops
- Cable Connector Type
- HDMI
- Connection B
- HDMI
- Connection A
- HDMI
- Jacket Material
- Nylon Braided
- Number of Cables
- 3
- Number of Ports
- 1
Dimensions
- Length
- 6 ft
Description
Six feet is the sweet spot for home entertainment - long enough to reach across the living room, short enough to keep things clean. Whether you're connecting a TV to a soundbar, running a PS5 to an AV receiver, or hooking up a streaming stick behind your television, the Maximm HDMI Cable 6ft 3-Pack gives you the right length with professional-grade build quality.
Full 4K 60Hz Performance
Built to the HDMI 2.0 standard with 18Gbps bandwidth, these cables deliver 4K Ultra HD at 60Hz, HDR10 color, and 3D video - everything your TV or projector needs for a truly cinematic picture. HDCP 2.2 compliance means full compatibility with 4K streaming services and Blu-ray players, while ARC support carries audio back from your TV to your soundbar without an extra cable.
Military-Grade Nylon Braid
The braided nylon jacket resists tangling, holds up to repeated bends and routing, and outlasts rubber-jacketed cables in everyday use. 32AWG copper conductors ensure stable signal delivery across the full 6-foot run. Gold-plated connectors on both ends resist oxidation and maintain a firm, reliable connection over time.
Works with Everything
Compatible with PS5, Xbox Series X, Apple TV 4K, Roku Ultra, Amazon Fire Stick 4K, Nintendo Switch, Blu-ray players, laptops with HDMI out, and any display with a standard HDMI port. The 3-pack is perfect for a home theater setup - one cable for the TV, one for the gaming console, one spare for when a friend brings their gear over.
Backed by Maximm's warranty and built for daily use, the 6ft 3-Pack is the home entertainment standard cable you'll set up once and forget about.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.