12ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 3PK
- Mfr # HD2-12FT-3PK
- Zoro # G524219367
product price:Â
$
26.99
/pk of 3, $9.00/ea
Key Features
Cable Connector Type
HDMI
Connection A
HDMI
Color
Black
Jacket Material
Nylon Braided
For Use With
Monitors, TVs, Laptops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-12FT-3PK
- Zoro #
- G524219367
- UPC #
- 842113129656
- Country of Origin
- China
- Item
- HDMI Cable
- Cable Connector Type
- HDMI
- Connection A
- HDMI
- Color
- Black
- Jacket Material
- Nylon Braided
- For Use With
- Monitors, TVs, Laptops
- Number of Cables
- 3
- Number of Ports
- 1
- Connection B
- HDMI
Dimensions
- Length
- 12 ft
Description
Reliable 12-Foot Reach, Ready in a 3-Pack
Twelve feet hits the sweet spot for most living room and bedroom setups - long enough to span the distance between a wall-mounted TV and a media console below, short enough to route cleanly without excess slack. This 3-pack gives you one for the main display and two ready to go for a secondary monitor, a gaming projector, or simply as backup cables that never leave you scrambling.
Full 4K Performance Over Every Inch
Each cable is rated to the full HDMI 2.0 specification - 18Gbps bandwidth, 4K Ultra HD at 60Hz, HDR10, Dolby Vision, ARC, and 3D. You get the same signal quality at 12 feet that you'd expect from a 3-foot patch cable. Gold-plated connectors resist corrosion and lock in a stable signal, while the 56-strand braided nylon jacket protects against fraying and kinking even when cables are routed behind walls or under carpet runners.
Works with Everything You Own
Backward compatible with HDMI 1.4 and earlier - plug into any TV, monitor, soundbar, Blu-ray player, game console, laptop, or AV receiver without compatibility concerns. Full plug-and-play, no drivers or adapters needed.
Maximm Cable is designed for people who want gear that simply works - professional-grade performance at a price that makes stocking a full 3-pack a straightforward decision.
Twelve feet hits the sweet spot for most living room and bedroom setups - long enough to span the distance between a wall-mounted TV and a media console below, short enough to route cleanly without excess slack. This 3-pack gives you one for the main display and two ready to go for a secondary monitor, a gaming projector, or simply as backup cables that never leave you scrambling.
Full 4K Performance Over Every Inch
Each cable is rated to the full HDMI 2.0 specification - 18Gbps bandwidth, 4K Ultra HD at 60Hz, HDR10, Dolby Vision, ARC, and 3D. You get the same signal quality at 12 feet that you'd expect from a 3-foot patch cable. Gold-plated connectors resist corrosion and lock in a stable signal, while the 56-strand braided nylon jacket protects against fraying and kinking even when cables are routed behind walls or under carpet runners.
Works with Everything You Own
Backward compatible with HDMI 1.4 and earlier - plug into any TV, monitor, soundbar, Blu-ray player, game console, laptop, or AV receiver without compatibility concerns. Full plug-and-play, no drivers or adapters needed.
Maximm Cable is designed for people who want gear that simply works - professional-grade performance at a price that makes stocking a full 3-pack a straightforward decision.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.