Shop MAXIMM
See all product information
Create Account
4ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 3PK
- Mfr # HD2-4FT-3PK
- Zoro # G424220982
product price:Â
$
19.99
/pk of 3, $6.66/ea
Key Features
Number of Cables
3
Cable Connector Type
HDMI
For Use With
Monitors, TVs, Laptops
Connection B
HDMI
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-4FT-3PK
- Zoro #
- G424220982
- UPC #
- 842113129403
- Country of Origin
- China
- Number of Cables
- 3
- Cable Connector Type
- HDMI
- Item
- HDMI Cable
- For Use With
- Monitors, TVs, Laptops
- Connection B
- HDMI
- Color
- Black
- Number of Ports
- 1
- Connection A
- HDMI
- Jacket Material
- Nylon Braided
Dimensions
- Length
- 4 ft
Description
More Reach, Same Premium Quality - Maximm 4ft HDMI Cable 3-Pack. Sometimes 3 feet isn't quite enough. The Maximm 4ft HDMI cable gives you that extra foot of breathing room - perfect when your Blu-ray player sits on a lower shelf than your TV, when your gaming console needs a little slack, or when your monitor arm routes cables behind the display. Four feet threads the gap without excess cable bunching up behind your entertainment center. Full 4K Ultra HD Performance. Each cable is rated for 18Gbps bandwidth and certified HDMI 2.0 - delivering crystal-clear 4K resolution at 60Hz with full HDR, ARC, and Dolby Vision support. You get the same premium signal quality as a much longer cable, just dialed in to the right length. Built to Last. A tightly braided nylon jacket protects against everyday wear, kinks, and snags. Gold-plated connectors resist corrosion and lock in a clean, interference-free signal. The cable is backward compatible with HDMI 1.4 devices, so it works with anything you already own. Why the 3-Pack? Ideal for a living room setup: one for the TV, one for the gaming console, one for the soundbar or receiver. Or keep two connected and one as a spare - no scrambling when a cable gets damaged. Backed by Maximm's 1-year warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.