1ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 3PK
- Mfr # HD2-1FT-3PK
- Zoro # G524220066
Key Features
Specifications
Details
- MFR #
- HD2-1FT-3PK
- Zoro #
- G524220066
- UPC #
- 842113129250
- Country of Origin
- China
- Item
- HDMI Cable
- Number of Ports
- 1
- Cable Connector Type
- HDMI
- Number of Cables
- 3
- For Use With
- Monitors, TVs, Laptops
- Connection B
- HDMI
- Connection A
- HDMI
- Jacket Material
- Nylon Braided
- Color
- Black
Dimensions
- Length
- 1 ft
Description
A 1-foot HDMI cable solves a very specific problem: you need a clean, reliable connection in a tight space. Whether you're linking a receiver to an AV switch directly behind your entertainment unit, connecting a wall plate to a nearby display, or keeping cable clutter to a minimum inside a media rack, a 1ft cable does it neatly-no excess cord, no loops, no mess.
The Maximm 1ft HDMI Cable delivers the full HDMI 2.0 specification in that short run: 4K resolution at 60Hz, 18Gbps bandwidth, and support for HDR, HDCP 2.2, and Audio Return Channel (ARC). You get the same signal quality you'd expect from a longer premium cable, just purpose-built for close-quarters installs.
The cable is wrapped in a military-grade braided nylon jacket that resists fraying and holds up through frequent plug-and-unplug cycles-useful when you're reconfiguring equipment often. 24K gold-plated connectors on both ends resist corrosion and ensure a secure, low-resistance contact point every time.
This 3-Pack is the ideal starter set for a home theater build. One cable for your TV, one for your soundbar or AV receiver, one spare for when you add a streaming device or gaming console. Compatible with any HDMI-equipped display, projector, PS5, Xbox Series X, laptop, Blu-ray player, or streaming box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.