Shop MAXIMM
See all product information
Create Account
180 degrees Swivel 3-Outlet Extender Wall Plug Adapter, ETL Listed, 3PK, White, 3PK
- Mfr # LA-22-WH-3PK
- Zoro # G724220125
product price:Â
$
14.99
/pk of 3, $5.00/ea
Key Features
Total Number of Outlets
3
Plug Configuration
NEMA 5-15
Type
Swivel Plug Adapter
Color
White
Receptacle Configuration
NEMA 5-15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LA-22-WH-3PK
- Zoro #
- G724220125
- UPC #
- 842113194364
- Country of Origin
- China
- Total Number of Outlets
- 3
- Plug Configuration
- NEMA 5-15
- Type
- Swivel Plug Adapter
- Item
- Plug Adapter
- Color
- White
- Receptacle Configuration
- NEMA 5-15
Description
Convert one outlet easily into three making it easier to plug all your small electrical devices into one socket. LATERAL SWIVEL: plug your cords in facing up, down or to the front depending on your needs - simply perfect for behind furniture or in a kitchen or office
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.