Shop MAXIMM
See all product information
Create Account
1ft 16AWG 360 degrees Flat Plug PC Monitor Power Cord NEMA 5-15P to IEC13, UL
- Mfr # ADW-360-C13R01-16B0
- Zoro # G024219089
product price:Â
$
10.99
/ea
Key Features
Jacket Color
Black
Voltage
125V
Plug Configuration
NEMA 5-15P
Cord Length
1 ft
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-360-C13R01-16B0
- Zoro #
- G024219089
- UPC #
- 840398504892
- Country of Origin
- China
- Jacket Color
- Black
- Voltage
- 125V
- Plug Configuration
- NEMA 5-15P
- Jacket Material
- PVC
- Item
- Extension Cord
Dimensions
- Cord Length
- 1 ft
- Wire Size
- 16 AWG
Description
Maximm 1 Ft 360 degrees Rotating Flat Plug PC Power Cord Black.When your monitor, PC, or AV device sits directly next to the power strip, a standard 6-foot cord turns into a mess of slack. The Maximm 1 Ft PC Power Cord solves that with a purpose-built short run that keeps your setup clean and professional.The 360 degrees rotating flat plug is the standout feature the prongs pivot a full rotation so you can route the cord straight down, sideways, or at any angle without fighting stiff cables or blocking neighboring outlets.It hugs the wall flat, leaving no gap between plug and surface.Specifications: Nema 5-15P (3-prong male) to IEC-320-C13 (female) | 16 Awg SJT | 10A / 125V / 1250W | UL Certified | Color: Black | Length: 1 Ft. Compatible with: Monitors, desktop PCs, TVs, printers, scanners, projectors, AV amplifiers, and any IEC-C13 powered device.Backed by Maximm's 1-Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.