Shop MAXIMM
See all product information
Create Account
3ft 16AWG 360 degrees Flat Plug PC Monitor Power Cord NEMA 5-15P to IEC13, UL
- Mfr # ADW-360-C13R03-16W0
- Zoro # G024219126
product price:Â
$
13.65
/ea
Key Features
Jacket Color
White
Cord Length
3 ft
Plug Configuration
NEMA 5-15P
Jacket Material
PVC
Voltage
125V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-360-C13R03-16W0
- Zoro #
- G024219126
- UPC #
- 810102870339
- Country of Origin
- China
- Jacket Color
- White
- Plug Configuration
- NEMA 5-15P
- Item
- Extension Cord
- Jacket Material
- PVC
- Voltage
- 125V
Dimensions
- Cord Length
- 3 ft
- Wire Size
- 16 AWG
Description
The Maximm 3 Ft 360 degrees Rotating Flat Plug PC Power Cord in white is the ideal solution for clean, routed connections in modern, bright workspaces and Apple setups. Its standout feature is a 360 degrees rotating flat plug with pivoting prongs that allow you to direct the cord straight down along a wall, sideways behind a monitor, or at any angle to keep your desk tidy. Built to UL-certified specifications with a NEMA 5-15P to IEC-320-C13 connector, 16 AWG SJT wiring, and a 10A / 125V / 1250W rating, this 3-foot cord is universally compatible with monitors, desktop PCs, TVs, printers, scanners, and any other IEC-C13 powered device. For added reliability and peace of mind, it is backed by Maximm's 1-Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.