25ft 16AWG 3-Outlet 360 degrees Flat Plug Extension Cord, 3-Prong UL, Black
- Mfr # ADW-360-3325-B
- Zoro # G924219141
product price:Â
$
24.95
/ea
Key Features
Plug Configuration
NEMA 5-15P
Number of Outlets
3
Location
Indoor
Cord Length
25 ft
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-360-3325-B
- Zoro #
- G924219141
- UPC #
- 810102872265
- Country of Origin
- China
- Plug Configuration
- NEMA 5-15P
- Number of Outlets
- 3
- Location
- Indoor
- Jacket Material
- PVC
- Voltage
- 125V
- Item
- Extension Cord
- Jacket Color
- Black
Dimensions
- Cord Length
- 25 ft
- Wire Size
- 16 AWG
Description
Maximm 360 degrees Rotating Flat Plug Extension Cord/Wire The rotating extension cords are unique for their sleek and adaptable design. They are versatile due to its rotating plug providing angular flexibility to a full 360 degrees, the prongs rotate in the plug so you can aim the cord in any direction you wish without blocking the other outlets. Clutter ControlMaximm Solves those power problems with ease using the Flat Plug Rotating Extension Cord. It has a space-saving design to eliminate bulky or awkward cords. Since it hugs the wall nicely and extends only a half an inch from the wall bending to a 90-degree angle - so it doesn't poke into adjacent objects - you can place your desk, couch, bookshelf etc, right up against the wall freeing up some space. Quality construction The extension cord is UL listed and adheres to industry standards for safety and quality assurance for an added peace of mind. Specification Cord length: 12 Inches - length does not include two ends Connector 1: 1 NEMA 5-15 male (grounded AC plug) Connector 2: 1 NEMA 5-15 female (grounded AC socket) Wire gauge: 14AWG Max. power rating: 1875 watts (15 amps at 125 volts).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.