2ft 16AWG 3-Outlet Extension Cord w/ Removable Hook, UL, White
- Mfr # ADW-180-C102-WH
- Zoro # G324219963
product price:Â
$
13.99
/ea
Key Features
Voltage
125V
Plug Configuration
NEMA 5-15P
Jacket Color
White
Location
Indoor
Cord Length
2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-180-C102-WH
- Zoro #
- G324219963
- UPC #
- 842113184624
- Country of Origin
- China
- Voltage
- 125V
- Plug Configuration
- NEMA 5-15P
- Jacket Color
- White
- Location
- Indoor
- Jacket Material
- PVC
- Number of Outlets
- 3
- Item
- Extension Cord
Dimensions
- Cord Length
- 2 ft
- Wire Size
- 16 AWG
Description
Upgrade your power reach and eliminate clutter with the Maximm 2-Foot Short Extension Cord, engineered with an innovative Removable Easy-Hook System that lets you securely hang your power source at eye level on garage walls, workshop pegboards, or office desks for super-easy access without bending over. Designed for tight spaces, the low-profile 90-degree right-angle flat plug sits flush against the wall, allowing you to easily plug it in behind furniture, beds, bookshelves, and kitchen appliances without blocking the adjacent wall receptacle. This versatile 3-outlet extension cord transforms a single standard outlet into a multi-device charging station, making it the perfect household extension cord for powering indoor electronics, laptops, lamps, and small appliances simultaneously. Built for heavy-duty daily performance and backed by electrical safety standards, this grounded 3-prong power cable features durable 16-gauge copper wire (16 AWG / SJT) rated to support up to 13 Amps, 125 Volts, and 1625 Watts, and is fully UL Certified to ensure lasting durability and peace of mind against overheating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.