Shop MAXIMM
See all product information
Create Account
3ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 10PK
- Mfr # HD2-3FT-10PK
- Zoro # G124220039
product price:Â
$
36.99
/pk of 10, $3.70/ea
Key Features
Connection A
HDMI
Cable Connector Type
HDMI
Jacket Material
Nylon Braided
Color
Black
For Use With
Monitors, TVs, Laptops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-3FT-10PK
- Zoro #
- G124220039
- UPC #
- 842113129472
- Country of Origin
- China
- Connection A
- HDMI
- Cable Connector Type
- HDMI
- Item
- HDMI Cable
- Jacket Material
- Nylon Braided
- Color
- Black
- For Use With
- Monitors, TVs, Laptops
- Connection B
- HDMI
- Number of Ports
- 1
- Number of Cables
- 10
Dimensions
- Length
- 3 ft
Description
Wire an Entire Room in One Order. The Maximm 3ft HDMI Cable 10-Pack is designed for the installer, integrator, or tech-savvy home owner who needs to wire multiple displays at once. Ten cables, each exactly 3 feet, means clean and consistent connections across every screen in a multi-room setup, home theater rack, or AV installation. 4K Ultra HD at Full 60Hz. HDMI 2.0 certified with 18Gbps bandwidth. Every cable in this pack supports 4K@60Hz, HDR, and ARC - not just the first one off the shelf. Signal quality is consistent across the entire 10-pack, tested and rated for professional installation environments. Professional-Grade Construction. Braided nylon jacket provides superior durability against bends, pulls, and repeated handling during and after installation. Gold-plated connectors deliver a reliable, corrosion-free connection point every time. These cables hold up in wall-mounted displays, AV racks, and high-traffic areas. Broad Device Compatibility. Works with every HDMI-equipped device - TVs, monitors, projectors, Blu-ray players, streaming sticks, gaming consoles, and AV receivers. Backward compatible with HDMI 1.4 and earlier so legacy equipment is covered too. Why the 10-Pack? Perfect for multi-room installations, home theater builds, corporate AV setups, and schools or libraries equipping multiple stations. Buy in bulk, install once, and have cables left over for future expansions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.