1ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 10PK
- Mfr # HD2-1FT-10PK
- Zoro # G924220734
Key Features
Specifications
Details
- MFR #
- HD2-1FT-10PK
- Zoro #
- G924220734
- UPC #
- 842113129274
- Country of Origin
- China
- For Use With
- Monitors, TVs, Laptops
- Number of Ports
- 1
- Connection A
- HDMI
- Connection B
- HDMI
- Cable Connector Type
- HDMI
- Item
- HDMI Cable
- Color
- Black
- Number of Cables
- 10
- Jacket Material
- Nylon Braided
Dimensions
- Length
- 1 ft
Description
Short HDMI runs demand precision. A 1-foot cable is the right choice when you need a clean, direct connection between components that sit side by side-AV receivers, switchers, distribution amplifiers, wall plate terminations, or any rack-mounted display installation where a longer cable would create unnecessary slack.
Every cable in this pack is built to HDMI 2.0 specification: 4K 60Hz output, 18Gbps bandwidth, full HDCP 2.2 support, and Audio Return Channel (ARC). Whether you're running a single display or stacking equipment in a multi-zone system, the signal stays clean and consistent.
The braided nylon jacket handles the wear that comes with professional installation environments-repeated handling, routing through tight conduit, frequent connection changes. 24K gold-plated connectors eliminate corrosion concerns over extended use and provide a reliable contact even in rack environments where humidity and dust are factors.
The 10-Pack is built for installers, integrators, and anyone setting up multiple displays in a single project. Stock a rack, outfit a conference room, or handle a multi-screen display wall without running out mid-job. Compatible with all HDMI 2.0 devices: commercial displays, projectors, gaming consoles, computers, streaming hardware, and AV processors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.