12ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 20PK
- Mfr # HD2-12ft-20PK
- Zoro # G824219920
product price:Â
$
98.29
/pk of 20, $4.91/ea
Key Features
Connection A
HDMI
Jacket Material
Nylon Braided
Connection B
HDMI
Number of Ports
1
For Use With
Monitors, TVs, Laptops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-12ft-20PK
- Zoro #
- G824219920
- UPC #
- 842113130324
- Country of Origin
- China
- Connection A
- HDMI
- Jacket Material
- Nylon Braided
- Connection B
- HDMI
- Number of Ports
- 1
- Item
- HDMI Cable
- For Use With
- Monitors, TVs, Laptops
- Color
- Black
- Cable Connector Type
- HDMI
- Number of Cables
- 20
Dimensions
- Length
- 12 ft
Description
20-Pack of 12-Foot HDMI 2.0 Cables - Serious Quantity for Serious Installs
Twenty 12-foot HDMI cables in one order means you can wire an entire floor of offices, a mid-size conference center, or a hotel property's meeting rooms without reordering. The 12-foot length works for virtually any fixed-installation scenario - from wall-mounted displays with a run down to an AV rack, to classroom projectors connected to a teacher's station. At this quantity, you're buying at bulk value while getting cables engineered to last.
HDMI 2.0 Specification Throughout
Each cable delivers 18Gbps bandwidth, 4K Ultra HD resolution at 60Hz, HDR10, Dolby Vision, ARC, and 3D support. Gold-plated connectors ensure a secure, corrosion-resistant connection, and the reinforced 56-strand braided nylon jacket protects the cable through years of static installation or repeated handling. Signal quality stays consistent at 12 feet - no degradation, no adapters needed.
Compatible with Every HDMI Device
Backward compatible with HDMI 1.4 and earlier. Plug into any display, projector, AV receiver, laptop, game console, or streaming device. Plug-and-play - no software, no configuration.
When a project calls for 20 cables, Maximm delivers professional performance at a price that makes the budget easy to justify.
Twenty 12-foot HDMI cables in one order means you can wire an entire floor of offices, a mid-size conference center, or a hotel property's meeting rooms without reordering. The 12-foot length works for virtually any fixed-installation scenario - from wall-mounted displays with a run down to an AV rack, to classroom projectors connected to a teacher's station. At this quantity, you're buying at bulk value while getting cables engineered to last.
HDMI 2.0 Specification Throughout
Each cable delivers 18Gbps bandwidth, 4K Ultra HD resolution at 60Hz, HDR10, Dolby Vision, ARC, and 3D support. Gold-plated connectors ensure a secure, corrosion-resistant connection, and the reinforced 56-strand braided nylon jacket protects the cable through years of static installation or repeated handling. Signal quality stays consistent at 12 feet - no degradation, no adapters needed.
Compatible with Every HDMI Device
Backward compatible with HDMI 1.4 and earlier. Plug into any display, projector, AV receiver, laptop, game console, or streaming device. Plug-and-play - no software, no configuration.
When a project calls for 20 cables, Maximm delivers professional performance at a price that makes the budget easy to justify.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.