Shop MAXIMM
See all product information
Create Account
6ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 20PK
- Mfr # HD2-6FT-20PK
- Zoro # G424219504
product price:Â
$
76.69
/pk of 20, $3.83/ea
Key Features
Connection B
HDMI
Number of Ports
1
Number of Cables
20
For Use With
Monitors, TVs, Laptops
Connection A
HDMI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-6FT-20PK
- Zoro #
- G424219504
- UPC #
- 842113129533
- Country of Origin
- China
- Connection B
- HDMI
- Number of Ports
- 1
- Number of Cables
- 20
- For Use With
- Monitors, TVs, Laptops
- Item
- HDMI Cable
- Connection A
- HDMI
- Jacket Material
- Nylon Braided
- Cable Connector Type
- HDMI
- Color
- Black
Description
The Integration Quantity - Enough for a Full Deployment. Twenty 6ft HDMI cables covers a medium office floor, a classroom set, a hotel corridor's worth of room TVs, or a multi-screen retail display rollout. Each cable is identical in spec - no mixing and matching, no quality variation between units - so every screen in the deployment gets the same reliable signal. Full HDMI 2.0 Performance. Each cable carries 4K Ultra HD at 60Hz over 18Gbps of bandwidth. Gold-plated connectors lock in the signal and resist corrosion even in environments where cables get swapped frequently. The braided nylon jacket holds up to repeated installation and doesn't kink when routed through cable management systems. Built for Professionals Who Install at Scale. AV integrators. Corporate IT teams deploying conference room displays. School districts upgrading classroom projectors. Hospitality teams standardizing room entertainment setups. At 20 units, you get meaningful cost savings per cable and eliminate the need to source from multiple vendors or track down mismatched extras. Backward Compatible, Forward Ready. Works with any HDMI device - HDMI 1.4, 2.0, and later. TVs, monitors, projectors, media players, gaming consoles, laptops. Standardize on one cable SKU and it works across every device in your fleet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.