10ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 10PK
- Mfr # HD2-10FT-10PK
- Zoro # G824221114
product price:Â
$
56.35
/pk of 10, $5.64/ea
Key Features
Connection B
HDMI
Number of Cables
10
Cable Connector Type
HDMI
For Use With
Monitors, TVs, Laptops
Connection A
HDMI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-10FT-10PK
- Zoro #
- G824221114
- UPC #
- 842113129625
- Country of Origin
- China
- Connection B
- HDMI
- Number of Cables
- 10
- Cable Connector Type
- HDMI
- For Use With
- Monitors, TVs, Laptops
- Connection A
- HDMI
- Number of Ports
- 1
- Item
- HDMI Cable
- Color
- Black
- Jacket Material
- Nylon Braided
Dimensions
- Length
- 10 ft
Description
Professional-Grade 4K HDMI Cables in a 10-Pack. Ten cables at 10 feet each - this pack is designed for AV installers, IT teams, classrooms, and conference rooms where quality and consistency matter across every connection point. The Maximm 10ft HDMI Cable 10-Pack gives you enough to outfit an entire meeting room or a row of presentation stations, with extras to keep on hand for quick swaps. 18Gbps HDMI 2.0 - No Compromises. Every cable in the pack delivers 4K Ultra HD at 60Hz, full HDR support, and ARC compatibility at 18Gbps bandwidth. Whether you're connecting displays, projectors, AV receivers, or digital signage panels, each cable performs identically. Gold-plated connectors on both ends ensure consistent signal quality and long-term corrosion resistance - important in environments where cables stay plugged in year-round. Built to Survive Daily Use. The nylon braided jacket handles the kind of abuse that comes with multi-user environments: repeated plugging and unplugging, cable management trays, and tight wall routes. At 10 feet, there's enough length to keep runs clean without excess slack cluttering the space. Fully Backward Compatible. Compatible with all HDMI 1.4+ devices - no worries about legacy equipment. Ten reliable cables, one order, zero headaches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.