Shop MAXIMM
See all product information
Create Account
Cat6 Flat Ethernet Cable 100ft, Orange
- Mfr # CAT6FLAT100FTOrange
- Zoro # G224219810
product price:Â
$
22.99
/ea
Key Features
Cable Jacket Material
PVC
End 2 Gender
Male
Cable Length
100 ft
Performance Category
Cat6
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6FLAT100FTOrange
- Zoro #
- G224219810
- UPC #
- 842113109016
- Country of Origin
- China
- Cable Jacket Material
- PVC
- Item
- Cat6 Ethernet Cable
- End 2 Gender
- Male
- Performance Category
- Cat6
- End 1 Gender
- Male
- Cable Jacket Color
- Orange
- Cable Type
- Ethernet
Dimensions
- Cable Length
- 100 ft
Description
Upgrade your network with the Maximm Cat 6 Ethernet Cable. This 100 Ft, Orange flat patch cord is designed for high-speed data transfer and minimal interference. Its ultra-slim profile makes it easy to hide under carpets or behind furniture. Ideal for routers, modems, gaming consoles, and smart TVs. A reliable choice for your home or office network.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.