Compressed Air Tubing, 1/2" I.D.

  • Mfr # M6026

  • Zoro # G607352431


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.13 in
Material
HDPE
Standards
ASTM F1282, ASTM F1974
Reinforcement
Aluminum Core
Includes
Beveling Tool, Cutter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M6026
Zoro #
G607352431
UPC #
094084602601
Country of Origin
China

Dimensions

Wall Thickness
0.13 in
Inside Diameter
1/2 in
Outside Diameter
5/8 in
Overall Length
100 ft
PEX Copper Tube Size
1/2 in

Details

Material
HDPE
Standards
ASTM F1282, ASTM F1974
Reinforcement
Aluminum Core
Includes
Beveling Tool, Cutter
Color
Blue
Item
Maxline compressed air tubing
Features
Leak Proof
Application
Air
Jacket Color
Blue
Fitting Compatibility
Compression
System of Measurement
Inch
For Fluid Type
Compressed Air
Flexibility
Semi-Flexible
Maximum Vacuum Pressure
29 in Hg
Jacket Material
HDPE
Maximum Operating Pressure
200 psi @ 73 Degrees F
Food and Beverage Compatibility
Non-Potable Water
Maximum Operating Temperature
140 Degrees F

Description

Maxline compressed air tubing, Application Air, Color Blue, Food Application Not Applicable, Hardness Not Applicable, Inside Diameter 1/2 in, Jacket Color Blue, Jacket Material HDPE, Material HDPE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 29 in Hg, Outside Diameter 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.