Compressed Air Tubing, 3/4" I.D.

  • Mfr # M6031

  • Zoro # G307352410


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.18 in
Color
Blue
Material
HDPE
Includes
Beveling Tool, Cutter
Reinforcement
Aluminum Core
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M6031
Zoro #
G307352410
UPC #
094084603103
Country of Origin
China

Dimensions

Wall Thickness
0.18 in
Inside Diameter
3/4 in
Overall Length
300 ft
Outside Diameter
31/32 in
PEX Copper Tube Size
3/4 in

Details

Item
Maxline compressed air tubing
Color
Blue
Material
HDPE
Includes
Beveling Tool, Cutter
Reinforcement
Aluminum Core
Standards
ASTM F1282, ASTM F1977
Flexibility
Semi-Flexible
Jacket Color
Blue
Fitting Compatibility
Compression
Features
Leak Proof
System of Measurement
Inch
Application
Air
For Fluid Type
Compressed Air
Maximum Operating Pressure
200 psi @ 73 Degrees F
Maximum Vacuum Pressure
29 in Hg
Maximum Operating Temperature
140 Degrees F
Food and Beverage Compatibility
Non-Potable Water
Jacket Material
HDPE

Description

Maxline compressed air tubing, Application Air, Color Blue, Food Application Not Applicable, Hardness Not Applicable, Inside Diameter 3/4 in, Jacket Color Blue, Jacket Material HDPE, Material HDPE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 29 in Hg, Outside Diameter 31/32 in, Overall Length 300 ft, Peristaltic Pump Compatible Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.