Compressed Air Tubing, 1" I.D.

  • Mfr # M6032

  • Zoro # G007352406


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.24 in
Includes
Beveling Tool, Cutter
Reinforcement
Aluminum Core
Material
HDPE
Standards
ASTM F1282, ASTM F1978
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M6032
Zoro #
G007352406
UPC #
094084603202
Country of Origin
China

Dimensions

Wall Thickness
0.24 in
Outside Diameter
1 1/4 in
Overall Length
100 ft
Inside Diameter
1 in
PEX Copper Tube Size
1 in

Details

Includes
Beveling Tool, Cutter
Item
Maxline compressed air tubing
Reinforcement
Aluminum Core
Material
HDPE
Standards
ASTM F1282, ASTM F1978
Color
Blue
For Fluid Type
Compressed Air
Features
Leak Proof
Application
Air
Fitting Compatibility
Compression
Jacket Color
Blue
System of Measurement
Inch
Flexibility
Semi-Flexible
Food and Beverage Compatibility
Non-Potable Water
Maximum Vacuum Pressure
29 in Hg
Maximum Operating Pressure
200 psi @ 73 Degrees F
Jacket Material
HDPE
Maximum Operating Temperature
140 Degrees F

Description

Maxline compressed air tubing, Application Air, Color Blue, Food Application Not Applicable, Hardness Not Applicable, Inside Diameter 1 in, Jacket Color Blue, Jacket Material HDPE, Material HDPE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 29 in Hg, Outside Diameter 1 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.