Shop SOLERA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SolarAreaLight, Blk, LED, 54-3/4", 47-1/4"
- Mfr # SL-MA2-OG-1501234B1-TAA
- Zoro # G425015020
product price:Â
$
4,572.99
/ea
Key Features
Overall Height
54 3/4 in
Battery Life
30 hr
Color Temperature
3000K, 4000K, 5000K
Sensor Type
Motion Sensor and Photocell Included
Light Distribution Type - IESNA
Type III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-MA2-OG-1501234B1-TAA
- Zoro #
- G425015020
- UPC #
- 019781004302
- Country of Origin
- China
Dimensions
- Overall Height
- 54 3/4 in
- Overall Length
- 47 1/4 in
Details
- Item
- Solar Area Light
- Battery Life
- 30 hr
- Color Temperature
- 3000K, 4000K, 5000K
- Sensor Type
- Motion Sensor and Photocell Included
- Light Distribution Type - IESNA
- Type III
- Color Selectable
- Selectable
- Housing Color
- Black
- Mount Type
- Pole, Slipfitter/Knuckle
- Fixture Wattage
- 100 W
- Metal Halide Wattage Equivalency
- 400 W
- Light Head Style
- Cobra Head
- Light Output
- 15,000 lm
- Lumen Selectable
- Not Selectable
- High Pressure Sodium Wattage Equivalency
- 400 W
Description
Solar Area Light, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 100 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Voltage Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.