Shop MAXLITE

Flood light

  • Mfr # MSF20UA-WCSBKTYPCTA
  • Zoro # G123547670

product price: 
$
63.39
/ea

Key Features

Number of Lightheads
1
IP Rating
IP65
Color Selectable
Selectable
Operating Temperature - Maximum
122 Degrees F
Sensor Type
Photocell Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSF20UA-WCSBKTYPCTA
Zoro #
G123547670
UPC #
767627073359
Country of Origin
Mexico

Dimensions

Overall Height
8 3/4 in
Overall Width
2 3/4 in
Manufacturers Warranty Length
5 yr
Overall Length
6 1/4 in
Wire Rope Length
6 1/4 in
Length
6 1/4 in

Details

Number of Lightheads
1
IP Rating
IP65
Color Selectable
Selectable
Operating Temperature - Maximum
122 Degrees F
Sensor Type
Photocell Included
Light Output
2,400 lm, 2,500 lm, 2,700 lm
Lumen Selectable
Selectable
Housing Material
Aluminum
Item
Flood light
Includes
1/2 in Threaded Knuckle, 4 ft SO Cord, Yoke
Color Rendering Index
80
Metal Halide Wattage Equivalency
400 W
Includes Lamp
Integrated
Voltage
120 to 277V AC
Mount Type
Slipfitter/Knuckle
Standards
ANSI 3G Vibration, FCC, UL Listed
Fixture Wattage
20 W
Light Distribution Type - IESNA
Type V
For Location
Outdoor
Housing Color
Bronze
Battery Life
100,000 hr
Color Temperature
3000K, 4000K, 5000K
Operating Temperature - Minimum
-40 Degrees F

Description

Flood light, Fixture Wattage 20 W, Voltage 120 to 277V AC, Light Technology LED, Mount Type Slipfitter/Knuckle, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Suggested Lamp Item No. Not Applicable, Fixture Lens Material Tempered Glass, IP Rating IP65, Number of Lightheads 1, Standards ANSI 3G Vibration, FCC, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.