FLUSH MOUNT PUFF, 13 INCH, 10/15/20W, 120V ONLY TRIAC, 27/30/35/40/50K WATT CCT SELECTABLE, WHITE

  • Mfr # FMP13T10WCSW

  • Zoro # G622646690


product price:  $30.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMP13T10WCSW
Zoro #
G622646690
UPC #
767627065439
Country of Origin
Viet Nam

Description

The MaxLite FMP13T10WCSW is a sleek and energy-efficient 13-inch LED flush mount fixture designed to deliver high-performance lighting in residential, hospitality, and light commercial environments. With its clean, low-profile design and smooth white finish, this fixture blends seamlessly into ceilings while offering advanced lighting customization. This model features wattage and color temperature selectability, allowing users to choose between 10W, 15W, or 20W outputs and five different CCTs: 2700K, 3000K, 3500K, 4000K, and 5000K. This flexibility ensures optimal lighting for various room sizes, moods, and applications-from warm ambient lighting to bright task illumination. The fixture operates on 120V and supports Triac dimming, enabling smooth brightness control with compatible dimmers. It delivers up to 1500 lumens with an efficacy of 75 lm/W, and a high CRI of ≥90, ensuring accurate color rendering for enhanced visual clarity. Built for durability and long-term performance, the FMP13T10WCSW is rated for 50,000 hours (L70) of lumen maintenance and is suitable for damp locations, making it ideal for bathrooms, kitchens, hallways, and utility areas. Whether upgrading existing fixtures or outfitting new spaces, the MaxLite FMP13T10WCSW offers a reliable, customizable, and stylish lighting solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.