Shop MAXLITE

Highbay Linear Wattage Select, IP65,290 W

  • Mfr # HLV-220WUF-CSCRTA
  • Zoro # G623649416

product price: 
$
231.99
/ea
Free Shipping & Returns

Key Features

LED Replacement For
Not Specified
Dimmable
Yes
Nominal Length
2 ft
Color Temperature
3500K, 4000K, 5000K
Voltage
120 to 277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HLV-220WUF-CSCRTA
Zoro #
G623649416
UPC #
767627076411
Country of Origin
Mexico

Dimensions

Nominal Length
2 ft
Suggested Mounting Height - Minimum
15 ft
Suggested Mounting Height - Maximum
40 ft
Overall Height
2 3/4 in
Overall Length
28 13/16 in
Overall Width
13 3/8 in
Wire Rope Length
28 13/16 in
Length
28 13/16 in

Details

Item
Bay Lighting Fixture
LED Replacement For
Not Specified
Dimmable
Yes
Color Temperature
3500K, 4000K, 5000K
Voltage
120 to 277V AC
Mounting Style
Suspended
Temperature Code
T6
Housing Color
White
Series
HLV Series
IP Rating
IP65
Includes
40" Knotted Chain, V-hooks
Maximum Fixture Wattage
290 W
Housing Finish
Epoxy Powder coated
Light Output
34,000 lm, 38,500 lm, 42,300 lm
Ambient Temperature - Minimum
-40 Degrees F
Product Type
LED High Bay Fixture
Lumen Selectable
Selectable
Power Source
Hardwired
Ambient Temperature - Maximum
176 Degrees F
Color Selectable
Selectable
Light Distribution
General
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

Highbay Linear Wattage Select,IP65,290 W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.