Shop All LED Light Bulbs
Maxlite
LED, 9 W, T8, Medium Bi-Pin (G13)
Mfr # L9T8DE240-CG4
Zoro # G7807706
Sold in multiples of 25 for $229.75
$229.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277V AC
- Watts 9 W
Product Information
- Brand Maxlite
- MFR # L9T8DE240-CG4
- Zoro # G7807706
- UPC # 767627920011
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Nominal Length | 2 ft |
Overall Length | 24 in |
Bulb Dia. | 1 in |
Bulb Manufacturers Warranty Length | 7 yr |
Details
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 17 W, Lumens 1,200 lm, Nominal Length 2 ft, Shatter-Resistant Yes, Watts 9 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, DLC, ETL Sanitation, RoHS Compliant, UL 1993 Environmental Rating Damp Location, Dry Location, Overall Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 12W LED DW LP Regress Baffle DL 6 in. Rnd - Starfish IOT Tunable White and RGB 120V 90 CRI White (S11566)
- HASTINGS HOME Hastings Home LED Contemporary Desk Lamp - Energy Saving - Silver (789070UAC)
- SUREFIRE Keychain Light, Titan Plus, 5/75/300 Lum (TITAN-B)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Kit (71A7971-001D)
- MAXLITE LED, 9 W, T8, Medium Bi-Pin (G13) (L9T8DE250-CG4)
- MAXLITE LED, 10 W, T8, Medium Bi-Pin (G13) (L9T8AB240-CG)
- MAXLITE LED, 15 W, T8, Medium Bi-Pin (G13) (L15T8DE450-CG)
- MAXLITE LED, 13 W, T8, Medium Bi-Pin (G13) (L13T8DF450-CG5)
- MAXLITE LED, 10 W, T8, Medium Bi-Pin (G13) (L9T8AB250-CG)
- MAXLITE LED, 38 W, T8, Single Pin (Fa8) (L38T8DEFA850-CG)
- LUMAPRO Miniature LED Bulb, LM2030CS, 0.7W, T6, 30V (LM2030CS-W)
- Maxlite LED Light Bulbs