Linear Fixture

  • Mfr # BPHE3-U180WCSTA
  • Zoro # G623352897
product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Number of Light Bars
1
Suggested Mounting Height - Minimum
15 ft
Color Temperature
3500K, 4000K, 5000K
Ambient Temperature - Minimum
-4 Degrees F
Series
MaxLite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BPHE3-U180WCSTA
Zoro #
G623352897
UPC #
767627058752
Country of Origin
Mexico
Number of Light Bars
1
Item
Linear Fixture
Color Temperature
3500K, 4000K, 5000K
Ambient Temperature - Minimum
-4 Degrees F
Series
MaxLite
Standards
ETL listed, IP65, FCC., DLC
Bay Light Type
High Bay
Rated Life
100,000 hr
Lumen Selectable
Selectable
Housing Finish
Powder Coated
Light Output
33,400 lm
Housing Material
Aluminum
For Bulb Type
Integrated LED
Power Source
Hardwired
Color Selectable
Selectable
Includes
Hook
Maximum Fixture Wattage
240 W
Lens Material
Polycarbonate
Mounting Style
Conduit
Lamp Type
Integrated LED
Dimmable
Yes
IP Rating
IP65
Bulbs Included
Integrated
LED Replacement For
400¿W Metal Halide
Voltage
120 to 277V AC
Product Type
LED High Bay Fixture
Light Distribution
Medium
Ambient Temperature - Maximum
122 Degrees F
Housing Color
White
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Dimensions

Suggested Mounting Height - Minimum
15 ft
Overall Length
11 1/2 in
Suggested Mounting Height - Maximum
40 ft
Overall Width
11 1/2 in
Nominal Length
11 1/2 in
Overall Height
6 7/8 in
Wire Rope Length
11 1/2 in
Length
11 1/2 in

Description

Linear Fixture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.