Linear LED Bulb, 120V AC, 25 W

  • Mfr # L12T8AB3CS-PCG
  • Zoro # G016592176
product price: 
$
11.59
/ea
Sold in multiples of 25 for $289.75

Key Features

Shatter-Resistant
Yes
Dimmable
Yes
Lumens
1,700 lm
Color Rendering Index
80
Color Selectable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L12T8AB3CS-PCG
Zoro #
G016592176
UPC #
767627068515
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
36 in
Bulb Dia.
1 1/8 in
Nominal Length
3 ft
Wire Rope Length
36 in
Length
36 in

Details

Shatter-Resistant
Yes
Dimmable
Yes
Lumens
1,700 lm
Color Rendering Index
80
Color Selectable
Yes
Rated Life
50,000 hr
Indoor/Outdoor Usage
Indoor Only
Bulb Power Source
Plug and Play or Requires Separate Ballast
Light Technology
LED
For Enclosed Fixtures
Yes
Watts
12 W
Bulb Shape
T8
Bulb Finish
Frosted
Series
UL Type A+B Hybrid T8
Bulb UL Type
Type A/B
Voltage
120 to 277V AC
Dimming Type
0-10V
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Beam Angle
180 Degrees
Bulb Designation
L12T8AB3CS-PCG
Color Temperature
3000K, 3500K, 4000K, 5000K, 6500K
Light Color
White
Maximum Operating Temperature
113 Degrees F
UL 1993 Environmental Rating
Damp Location
Bulb Start Type
Instant
Bulb Housing
Glass
Lumen Selectable
No
Item
Linear LED Bulb
Standards
cULus classified, cULus listed, DLC Standard, ETL Sanitation listed: Food Equipment, FCC, Rohs
Lamp Wiring
Double-End, Single-End
Incandescent Wattage Equivalency
25 W
Bulb Base Type
Medium Bi-Pin (G13)

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency 25 W, Lumens 1,700 lm, Nominal Length 3 ft, Shatter-Resistant Yes, Watts 12 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277V AC, Standards cULus classified, cULus listed, DLC Standard, ETL Sanitation listed: Food Equipment, FCC, Rohs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.