LinearFxtr, White, HLE, 311/8inL, 101/4inW

  • Mfr # HLE-200WUF-CS
  • Zoro # G515733254
product price: 
$
168.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Fixture Voltage
120V to 277V
Width
10.24 in
Housing Color
White
Length
31 1/8 in
Light Distribution
Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HLE-200WUF-CS
Zoro #
G515733254
UPC #
767627055645
Country of Origin
Viet Nam
Fixture Voltage
120V to 277V
Housing Color
White
Light Distribution
Wide
Item
Linear Fixture
Voltage
120 to 277V AC
Includes
40 in Knotted Chain, V-Hooks
Lighting Technology
LED
Maximum Fixture Wattage
270 W
Color Rendering Index
80
Standards
DLC Listed Premium
Dimmable
Yes
Ambient Temperature - Minimum
-4 Degrees F
Bay Light Type
High Bay
LED Replacement For
400 to 600W HID
Mounting Style
Suspended
Product Type
Linear High Bay
Lumen Selectable
Selectable
Color Selectable
Selectable
Series
HLE
Ambient Temperature - Maximum
122 Degrees F
Light Output
31,000 lm, 35,190 lm, 40,770 lm
Housing Material
Steel
Emergency Battery Backup
No
Bulbs Included
Integrated
Rated Life
50,000 hr
Color Temperature
4000K, 5000K
Lamp Type
LED
Number of Bulbs
0
For Bulb Type
Integrated LED
Lens Material
Polycarbonate

Dimensions

Width
10.24 in
Length
31 1/8 in
Overall Width
10 1/4 in
Nominal Width
10 1/4 in
Suggested Mounting Height - Minimum
20 ft
Overall Height
1 3/4 in
Nominal Length
31 1/8 in
Suggested Mounting Height - Maximum
30 ft
Overall Length
31 1/8 in

Description

The HLE LED Highbay Linear Series offers industry leading efficacy 150lm/W, customizability with CCT select switch 4000K & 5000K and scalability with a Wattage select model, for high ceiling applications such as warehouses, distribution centers, manufacturing facilities and big box retailers. This compact highbay covers a wide range of applications with20,000 lumens at just 1.4 ft length, all the way up to 60,000 lumens at 3.7 ft length.


  • DLC Premium qualified
  • 152 Lumens Per Watt
  • Wattage and CCT selectable
  • Fixtures are set to 5000K as a default factory setting
  • On EM mode, the fixture output is a minimum of 3300lm for 90 minutes, when fully charged
  • V-hooks and 40" knotted chain included in standard mode
  • UL Listed for damp locations

Ratings & reviews