Shop METALUX

LED Fixture, 249 W, 12 1/2 in W

  • Mfr # SPHB-2436SE-M-UNV-L84050-CD-SP1-U
  • Zoro # G824146530

product price: 
$
308.99
/ea
Free Shipping & Returns

Key Features

Reflector Type
Open
Maximum Fixture Wattage
249 W
Housing Finish
Powder Coated
Housing Color
White
Bay Light Type
High Bay
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPHB-2436SE-M-UNV-L84050-CD-SP1-U
Zoro #
G824146530
UPC #
-
Country of Origin
China
Reflector Type
Open
Maximum Fixture Wattage
249 W
Housing Finish
Powder Coated
Housing Color
White
Bay Light Type
High Bay
Color Selectable
Selectable
Housing Material
Steel
For Bulb Type
Integrated LED
LED Replacement For
1SW2472068S1U0BL PK (2 per fixture)
Light Output
24,000 lm, 30,000 lm, 36,000 lm
Color Temperature
4000K, 5000K
Number of Light Bars
2
Item
LED Fixture
Lens Material
Polycarbonate
Ambient Temperature - Maximum
45 Degrees C
Includes
3 ft Chain, V-Hangers
Voltage
120 to 277V AC
Rated Life
173,000 hr
Color Rendering Index
80
Power Source
Plug-In or Hardwired
Lumen Selectable
Selectable
For Bulb Shape
Linear
Ambient Temperature - Minimum
-40 Degrees C
For Bulb Base Type
LED
Product Type
LED High Bay Fixture
Bulbs Included
Integrated
Lamp Type
LED Board
Dimmable
Yes
Standards
cULus Listed, FCC Part 15 Class A, IESNA LM-79/LM-80, State of California Title 24
Reflector Material
Aluminum
Power Source - TS Only
Plug-In or Hardwired
Power Source - old
Plug-In or Hardwired

Dimensions

Overall Length
25 7/8 in
Nominal Length
26 in
Overall Height
2 1/2 in
Overall Width
12 1/2 in
Suggested Mounting Height - Maximum
40 ft
Wire Rope Length
25 7/8 in
Length
25 7/8 in

Description

LED Fixture,249 W,12 1/2 in W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.