Shop MAXLITE

UnderCabinetLight, Wht, 32"

  • Mfr # UCL32-16CSWH
  • Zoro # G024484548

product price: 
$
55.09
/ea

Key Features

Color Rendering Index
90
Dimmable
Yes
Environmental Rating
Damp Location Rated
Ambient Temperature - Maximum
104 Degrees F
Color Temperature
2700K, 3000K, 3500K, 4500K, 5000K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCL32-16CSWH
Zoro #
G024484548
UPC #
767627086410
Country of Origin
Viet Nam

Dimensions

Overall Length
32 in
Cord Length
Cord Sold Separately
Manufacturers Warranty Length
5 Yr
Overall Width
3 5/8 in
Overall Height
1 in
Wire Rope Length
32 in
Length
32 in
Fits Chest Size
50 Degrees Swivel Lens

Details

Color Rendering Index
90
Dimmable
Yes
Environmental Rating
Damp Location Rated
Ambient Temperature - Maximum
104 Degrees F
Color Temperature
2700K, 3000K, 3500K, 4500K, 5000K
Light Output
1,050 lm, 1,170 lm, 1,200 lm, 1,230 lm
Series
UCL
Dimming Range
20% to 100%
Connection Type
Plug-In or Hardwired
Lumen Selectable
Selectable
Housing Finish
Powder Coated
Features
50 Degrees Swivel Lens
Rated Life
50,000 hr
Voltage
120V AC
For Bulb Type
Integrated LED
Dimming Type
Full Continuous Dimming
Housing Color
White
Standards
FCC, JA8 Title 24 Part 6, RoHS Compliant, UL Listed
Item
Under Cabinet Light
Housing Material
Aluminum
Maximum Fixture Wattage
320 W
Includes
(2) Mounting Hole Plugs, (2) Mounting Screws, End-to-End Connector, Fixture, Male-to-Female Linking Cord, Removal Tool, Strain Relief Connector
Color Selectable
Selectable
Ambient Temperature - Minimum
-4 Degrees F
Includes Bulb
No
Switch Function
High/Low/Off

Description

Under Cabinet Light, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 1,050 lm, 1,170 lm, 1,200 lm, 1,230 lm, Color Temperature 2700K, 3000K, 3500K, 4500K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 32 in, Maximum Fixture Wattage 320 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Switch Function High/Low/Off, Includes Bulb No, Bulb Quantity Not Applicable, Cord Length Cord Sold Separately

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.