Shop MAXLITE

UnderCabinetLight, Brn, 16"

  • Mfr # UCL16-8CSBN
  • Zoro # G224486519

product price: 
$
38.85
/ea

Key Features

Voltage
120V AC
Color Rendering Index
90
Dimming Type
Full Continuous Dimming
Ambient Temperature - Maximum
104 Degrees F
Environmental Rating
Damp Location Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCL16-8CSBN
Zoro #
G224486519
UPC #
767627086366
Country of Origin
Viet Nam

Dimensions

Overall Width
3 5/8 in
Overall Height
1 in
Cord Length
Cord Sold Separately
Manufacturers Warranty Length
5 Yr
Overall Length
16 in
Wire Rope Length
16 in
Length
16 in
Fits Chest Size
50 Degrees Swivel Lens

Details

Voltage
120V AC
Color Rendering Index
90
Dimming Type
Full Continuous Dimming
Ambient Temperature - Maximum
104 Degrees F
Environmental Rating
Damp Location Rated
Lumen Selectable
Selectable
Color Temperature
2700K, 3000K, 3500K, 4500K, 5000K
Series
UCL
Dimming Range
20% to 100%
Housing Finish
Powder Coated
Connection Type
Plug-In or Hardwired
Ambient Temperature - Minimum
-4 Degrees F
Features
50 Degrees Swivel Lens
Maximum Fixture Wattage
320 W
Includes
(2) Mounting Hole Plugs, (2) Mounting Screws, End-to-End Connector, Fixture, Male-to-Female Linking Cord, Removal Tool, Strain Relief Connector
Dimmable
Yes
Item
Under Cabinet Light
Color Selectable
Selectable
Rated Life
50,000 hr
Housing Material
Aluminum
Housing Color
Brown
For Bulb Type
Integrated LED
Standards
FCC, JA8 Title 24 Part 6, RoHS Compliant, UL Listed
Light Output
480 lm, 490 lm, 510 lm, 530 lm
Includes Bulb
No
Switch Function
High/Low/Off

Description

Under Cabinet Light, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 480 lm, 490 lm, 510 lm, 530 lm, Color Temperature 2700K, 3000K, 3500K, 4500K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 16 in, Maximum Fixture Wattage 320 W, Dimmable Yes, Housing Color Brown, Housing Material Aluminum, Linkable Yes, Switch Function High/Low/Off, Includes Bulb No, Bulb Quantity Not Applicable, Cord Length Cord Sold Separately

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.