Single Tower Beer Dispenser, 23.3 in.W, 7.2 cu. ft., 1 Barrel/Keg Storage, Black with Stainless Top

  • Mfr # MXBD24-1BHC

  • Zoro # G009711812


product price:  $2,090.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Width
23.3 in
Color
Black
Material
Powder Coated Steel
Length
51.65 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXBD24-1BHC
Zoro #
G009711812
UPC #
845035013751
Country of Origin
China

Dimensions

Width
23.3 in
Length
51.65 in
Depth
29.9 in

Details

Color
Black
Material
Powder Coated Steel
Capacity
1 Keg
Voltage
120V

Description

Single Tower Beer Dispenser, 23.3W, 7.2 cu. ft., 1 Barrel/Keg 204LStorage Capacity, in Black with Stainless Steel Top MXBD24-1B

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.