Zoro Homepage

SPDT Flow Switch

  • Mfr # FS4-3

  • Zoro # G0041819


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPDT
Fits Brand
Mcdonnell and Miller
Float Switch Contact Form
SPDT
Includes
(1) Switch, (2) Washers and (1) Screw, (4) Paddles
Overall Length
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS4-3
Zoro #
G0041819
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.4 in
For Pipe Size
1 in
Overall Height
8.4 in
Connection Size
1 in
Overall Width
3 in

Details

Switch Type
SPDT
Item
Flow Switch
Fits Brand
Mcdonnell and Miller
Float Switch Contact Form
SPDT
Includes
(1) Switch, (2) Washers and (1) Screw, (4) Paddles
Standards
cULus Approved
Flow Rate - Minimum
6 gpm
Contact Rating (AC)
22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load)
Ambient Temperature - Minimum
32 Degrees F
Set Point Configuration
Adjustable
Connection Type
NPT
Flow Rate - Maximum
10.2 gpm
Media Temperature - Minimum
32 Degrees F
Wetted Material
Brass, Stainless Steel
Flow Switch Type
Paddle
Media Temperature - Maximum
300 Degrees F

Description

Flow Switch, Ambient Temperature - Minimum 32 Degrees F, Connection Size 1 in, Connection Type NPT, Contact Rating (AC) 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load), Flow Rate - Maximum 10.2 gpm, Flow Rate - Minimum 6 gpm, Flow Switch Type Paddle, For Pipe Size 1 in, Media Temperature - Maximum 300 Degrees F, Media Temperature - Minimum 32 Degrees F, Overall Height 8.4 in, Overall Length 3.4 in, Overall Width 3 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.