Confiderm LDC, Disposable Gloves, Low-Derma Nitrile, Powder-Free, S, 2500 PK, Blue

  • Mfr # 14-6N42C

  • Zoro # G711203995


product price: $481.99
/pk 2500, $0.19/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Low-Derma Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
Tested to resist permeation of 15 chemotherapy drugs including fentanyl for up to 240 minutes (ASTM D6978-05)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-6N42C
Zoro #
G711203995
UPC #
612479247475
Country of Origin
Malaysia

Dimensions

Size
S
Length
9.25 in
Finger Thickness
3.5 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Low-Derma Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
Tested to resist permeation of 15 chemotherapy drugs including fentanyl for up to 240 minutes (ASTM D6978-05)
Series
Confiderm LDC
Sterile/Non-Sterile
Non-Sterile
Features
Chemo Tested / Fentanyl Tested
Texture
Fully Textured
Texture Location
Full

Description

Exam Glove McKesson Confiderm LDC Small NonSterile Nitrile Standard Cuff Length Fully Textured Blue Chemo Tested / Fentanyl Tested Low dermatitis potential; ideal for individuals with skin sensitivities to regular nitrile gloves Tested to resist permeation of 15 chemotherapy drugs, plus fentanyl Exterior's fully textured finish promotes slip resistance in wet or dry conditions Thin with high-tactile sensitivity Excellent conformability provides superior fit and extended user comfort Nitrile material is durable with tensile strength Fingertip thickness: 0.07mm 2.8 mil Chlorinated internal surface Like all medical gloves, these are powder free Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.