Shop All Chemical Resistant Gloves
Mcr Safety
14" Chemical Resistant Gloves, Butyl, S, 1 PR
Mfr # CP14RS
Zoro # G3106166
product price: $43.99
/pr
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- ANSI/ISEA Abrasion Level Not Tested
- Glove Thickness 14 mil
- Resists Abrasion, Chemicals, Oils
- Glove Length 14 in
Product Information
- Brand Mcr Safety
- MFR # CP14RS
- Zoro # G3106166
- UPC # 45143001316
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 14 in |
Glove Size | S |
Details
Description
Chemical Resistant Gloves, Butyl, Fully, 14 mil, 14 in, Cuff Rolled/Gauntlet, Lining Unlined, Glove Size S, Color Black, Unsupported, Standards EN ISO 374-1:2016/Type A - BCIKLM, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Size 10-1/2 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 1052E)
- LYLE Loading Zone No Parking Sign, 14" W, 10" H, English, Recycled Aluminum, White (U5-1309-NA_14x10)
- LEWISBINS 2 Snap Card Holder - 4.75W X 3.50H (CH14)
- MARCO Marco 286 Series 2-Outlet Airline Filter (1028600)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, L, 1 PR (CP14RL)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP14RXL)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, S, 12PK (5407S)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6410SCHV)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6514S)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, L, 12PK (5409S)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, 12PK (6300RH)
- Mcr Safety Chemical Resistant Gloves