Mcr Safety
Dominator 0.42mm PVC/Poly/PVC Suit, L
Mfr # 3882L
Zoro # G0482207
$45.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size L
- Material PVC/Polyester
- Inseam 31"
- Fits Waist Size 48"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BOLT Metal Mesh Full Face Shield for Milwaukee Safety Helmets and Hard Hats (48-73-1430)
- U BRANDS Heavy-Duty Board Magnets, Circles, Green, 0.75", PK20 (5144U0-120)
- HEROS PRIDE Belt Accessory, Nylon (1054)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size L (S42611)
- MCR SAFETY 3 Piece Rainsuit w/Detach Hood, Yellow, XL (3003XL)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 2XL (3882X2)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 2XL (2003X2)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, 2XL (3003X2)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Orng, M (2013RM)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 4XL (2013RX4)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, M (V41108)
- Mcr Safety Rainsuits