Mcr Safety

Dominator 0.42mm PVC/Poly/PVC Suit, 2XL


product price: $49.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green
  • Size 2XL
  • Material PVC/Polyester
  • Inseam 33"
  • Fits Waist Size 52"
See all product information

Product Information

Dimensions

Size 2XL
Fits Waist Size 52"

Details

Item Dominator PVC/Poly/PVC Suit,Green,2XL
Color Green
Material PVC/Polyester
Inseam 33"
Features 0.42mm Thickness; 10" X 10" Reinforced Crotch for Durability
Gender Men's

Description

Dominator PVC/Poly/PVC Suit,Green,2XL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.