Mcr Safety
Cut Resistant Coated Gloves, A4 Cut Level, HPT, XL, 1 PR
Mfr # 9389PVXL
Zoro # G3885747
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material PVC
- Glove Coating Coverage 3/4
- Color Black/Green
- Glove Coating Finish Smooth
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL Convex Mirror, Outdoor, 36" dia., Acrylic (PLXO36)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 8 (81081)
- LYLE Traffic Sign, 18 x 18In, WHT/R, Stop, Text (R1-1-18HA)
- EZ LINE Snap Key Tags: Clear Pk (391-Clear)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, HPT, S, 1 PR (9389PVS)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, HPT, L, 1 PR (9389PVL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, HPT, M, 1 PR (9389PVM)
- MCR SAFETY Leather Gloves, Brown, M, PR (MU3634KM)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, M, 1 PR (9369M)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (92783M)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (97-008)
- Mcr Safety Gloves & Hand Protection