Mcr Safety

Cut-Resistant Gloves, Black/Gray, M, PR


product price: $12.95
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Size M
  • ANSI/ISEA Cut Level A5
  • Size M ( 8 )
  • Glove Coating Coverage Palm
  • Palm Material Bi-Polymer, Dyneema(R), Synthetic
See all product information

Product Information

Dimensions

Glove Size M
Size M ( 8 )
Glove Length 10 in

Details

Item Coated Gloves
ANSI/ISEA Cut Level A5
Glove Coating Coverage Palm
Palm Material Bi-Polymer, Dyneema(R), Synthetic
Color Black/Gray
Glove Coating Finish Rough
Glove Hand Style Left and Right
ANSI/ISEA Abrasion Level 4
Standards ANSI/ISEA 105:2016, EN 388, EN 511 X2X
Finger Style Full
Knit Material Dyneema(R) Diamond
Cuff Style Knit
Cut Resistant Yes
Application Cold Storage, Commercial Fishing, Construction/Utilities, Outdoor Winter Use
Suggested Use Environment Dry/Light Oil
Stitching Material Dyneema(R)
Thumb Style Wing
Weight Regular
ANSI Abrasion Cycles 4440
Back Material Acrylic, Dyneema(R)
Puncture Resistant Yes
Cut 3
Coating Finish Textured
Finger Material Dyneema(R)
Gauge 13, 7
Coating Coverage Palm/Fingers
Abrasion Resistant Yes
Cuff Rolled
Series Ninja Therma Force
Coating Material Bi Polymer
Knuckle Padding Material None
Lining HPPE/Synthetic/Fiberglass, Acrylic Terry
ANSI/ISEA Puncture Level 4
ANSI/ISEA Abrasion Cycles 4,100
Insulated Yes
Glove Coating Cover Palm
Glove Coating Color Black
Glove Liner Material Acrylic
Glove Materials Dyneema Diamond(R)
ANSI/ISEA Cut Load 2,500 g
ANSI/ISEA Puncture Force 130 N
Latex-Free No
Touchscreen Compatible No
Silicone-Free No
Glove Construction Seamless Knit
Anti-Static No
Cut-Resistance Coverage Full
Brand and Series MCR Safety Ninja Therma Force N9690TC
Thickness 13 ga
Min. Temp. -22 Degrees F
EN 388 Rating 4XX4
Water Resistant Yes
Low-Profile Impact Protection No
Waterproof No
Glove Insulation Material Acrylic
Includes Pull Strap No
Finger Coverage Full Finger
Double-Dipped No
Coating Type Dipped
Includes Reinforced Thumb Crotch No
Knit Material Color Gray
Minimum Temperature -22 Degrees F

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 4XX4, Standards ANSI/ISEA 105:2016, EN 388, EN 511 X2X, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Acrylic Terry Insulation, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.