U Brands
Heavy-Duty Board Magnets, Circles, Green, 0.75", PK20
Mfr # 5144U0-120
Zoro # G7892476
Sold in multiples of 2 for $6.50
$6.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Circles
- Material Vinyl
- Height 0.21"
- Outside Diameter 0.75"
- Application Magnetic Boards; Magnetic Surfaces
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Solid Overhang Truck Flag (OH18-C)
- CAROLINA SHOE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-XL (DCHV086BD1-XL)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, Large (117300)
- U BRANDS Heavy-Duty Board Magnets, Circles, Red, 0.75", PK20 (5145U0-120)
- U BRANDS Heavy-Duty Board Magnets, Circles, Black, 0.75in, PK20 (5146U0-120)
- U BRANDS High-Intensity Board Magnets, Circles, Silver, 1.25, PK10 (5163U00-12)
- U BRANDS Magnetic Push Pins, Assorted, 0.75, PK6 (5169U00-24)
- STRANCO Die Cut Letter Label, H (DBV-SINGLE-6-H)
- HY-KO 4In Solid Brass Number 7, 5PK (A10497)
- STRANCO Die-Cut Refl. Number Label, 4, 4In H, PK5 (DWR-4-4-5)
- U Brands Letters and Numbers