Mcr Safety
Eyewear Retainer, Black, Slip On, 28" L
Mfr # 221
Zoro # G1616551
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Attachment Type Slip-On
- Length 29 in
- Metal Detectable No
- X-Ray Detectable No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL YELLOW BARRIER 48" W/CURVED FEET (PRAIL-48-Y)
- ETI Emergency Light w/Remote Compatibility (55501201)
- ERB SAFETY Clear Safety Glasses, Pink Temples, Clear (17958)
- QUAKEHOLD! Flex Mount Fastener, Black, 100 lb. (RDFMMIC1)
- MCR SAFETY Eyewear Retainer, Orange, Slip On, 28" L (221OR)
- MCR SAFETY Eyewear Retainer, Blue, Slip On, 28" L (221BL)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 28" L (222)
- MCR SAFETY Snakeskin Eyeglass Cord Blk W Foam Inser (215C)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 14" L, SS (223)
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, PK6 (460X64)
- ZORO SELECT Eyewear Retainer, Wht, 15-1/8 In, PlstrNprn (2YAX5)
- Mcr Safety Eyewear Holders