Shop All Eyewear Holders
Mcr Safety
Eyewear Retainer, Black, Slip On, 28" L
Mfr # 222
Zoro # G1616524
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Attachment Type Slip-On
- Length 26 in
- Metal Detectable No
- X-Ray Detectable No
Product Information
- Brand Mcr Safety
- MFR # 222
- Zoro # G1616524
- Country of Origin Taiwan, Province of China
- Category Eyewear Holders
Dimensions
Length | 26 in |
Details
Description
Eyewear Retainer, Attachment Type Slip-On, Body Material Acrylic, Color Black, End Material Foam, For Use With Safety Glasses, Includes Breakaway Yes, Length 26 in, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hlf Msk Resp 6200, M, Filter, AG, P100, PK2 (6AD97-4JG28)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, M, 8" L, PR (FFTAB-78-009)
- DEFENDER SAFETY OPTIFENSE VS1AF SMOKED Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, 30pc per Box Grey, 30PK (OF-VS1AF-88)
- CONDOR Antifatigue Mat, Sponge Foam, 3 ft Long x 2 ft Wide, 1/2" Thick (3LMA2)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 14" L, SS (223)
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, PK6 (460X58)
- MCR SAFETY Eyewear Retainer, Blue, Slip On, 28" L (221BL)
- MCR SAFETY Eyewear Retainer, Orange, Slip On, 28" L (221OR)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 28" L (220)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 28" L (221)
- CHUMS Eyewear Retainer, Black, Adj. to 28" (12115100)
- Mcr Safety Eyewear Holders