Shop All Leather Palm Gloves
Mcr Safety
Fasguard Synthetic Leather 3 Fingerles, L
Mfr # 902L
Zoro # G3136878
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Airport, Stamping, Warehousing
- Color Black/Blue
- Thumb Style Wing
- Closure Type Hook and Loop
- Palm Material Synthetic Leather
Product Information
- Brand Mcr Safety
- MFR # 902L
- Zoro # G3136878
- UPC # 45143090235
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 9 in |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material Foam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Head/Beard Cover, Universal, Blue, PK1000 (M2302B)
- BRADY Desktop Label Printer, BBP12 Series, Single Color Capability (BBP12-US)
- BRADY Pipe Marker, Vacuum, 2 In.H, 73937 (73937)
- TENNSCO Shelf, 36 in W x 24 in D, Sand (302 SAND)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, M (902M)
- MCR SAFETY Fasguard Synthtc Leather 3 Fingerless, XL (902XL)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, L (3440L)
- MCR SAFETY Leather Gloves, High Visibility Orange, M, PR (911DPM)
- MCR SAFETY Leather Gloves, Safety Cuff, XL, Gray, PR (1735XL)
- MCR SAFETY Double Leather Palm 2 3 4 Sa, PK12 (1911L)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Size XL (30-1-903K-11)
- Mcr Safety Leather Palm Gloves