Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, PR
Mfr # N96793S
Zoro # G5015692
product price: $3.99
/pr
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4
- ANSI/ISEA Abrasion Level 5
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # N96793S
- Zoro # G5015692
- UPC # 30451431652237
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | S |
Glove Length | 9.25 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, Knit Material Nylon, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover 3/4, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids (SPKO-95)
- MUTUAL INDUSTRIES 17" Slush Boot Size 7 (14500-7-17)
- GENUINE GRIP Work Shoes, Womens, 6M, Wht, Slip On, PR (475-6M)
- SIGNMISSION Head In Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 (A-1218 Misc - Head In Parking Only)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, 12PK (MG9694S)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (N96793XS)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (9673S)
- MCR SAFETY Dipped Gloves, Black, L, 12 PK (96699L)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR (FT300M)
- MCR SAFETY Economy PU Coated Work Gloves, Black, X-Large, PK12, 12PK (9669XL)
- CONDOR Coated Gloves, XS, Nylon, Nitrile, PR (60VY72)
- Mcr Safety Coated Gloves