Mcr Safety

Gloves, M, PK12


product price: $144.99
/pk 12, $12.08/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A4
  • Color White / White
  • ANSI/ISEA Abrasion Level 4
  • Standards ANSI/ISEA 105:2016, ASTM F1060 - 18, ANSI/ISEA 105:2016, ANSI/ISEA 105:2016, ANSI/ISEA 105:2016
  • Cuff Style Shirred Slip-On
See all product information

Product Information

Dimensions

Glove Size M
Size- Numeric 8
Size- Alpha M

Details

Item Leather Gloves
ANSI/ISEA Cut Level A4
Color White / White
ANSI/ISEA Abrasion Level 4
Standards ANSI/ISEA 105:2016, ASTM F1060 - 18, ANSI/ISEA 105:2016, ANSI/ISEA 105:2016, ANSI/ISEA 105:2016
Cuff Style Shirred Slip-On
Thumb Style Keystone
Stitching Material Aramid
Series 3613H
Palm Material Goatskin
Glove Back Material Goatskin
ATPV Rating 40 cal/sq cm
Glove Cut Gunn
ANSI/ISEA Heat Level (Max. Temp.) 3 (392 Degrees F)
Reflective Backing No
Cuff Material Leather
Cuff Color White
Leather Palm Process Grain
Includes Pull Strap No
Glove Construction Cut and Sewn
Finger Coverage Full Finger
Glove Materials Leather
Brand and Series MCR Safety
High-Visibility No
Includes Double Palm No
Palm Color White
Minimum Temperature Not Rated
Maximum Temperature 392 Degrees F
Glove Back Color White
Cut-Resistance Coverage Palm Side
Leather Glove Style Drivers
Leather Coverage Style Full Leather
Leather Grade Standard
Glove Lining Material Aramid

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Aramid, Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105:2016, ASTM F1060 - 18, ANSI/ISEA 105:2016, ANSI/ISEA 105:2016, ANSI/ISEA 105:2016, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.