Shop All Cut-Resistant Gloves
Mcr Safety
Hi-Vis Cut Resistant Coated Mechanics Gloves, A5 Cut Level, Uncoated, XL, 1 PR
Mfr # MC503XL
Zoro # G3825219
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color High-Visibility Orange/Tan
- Glove Coating Finish None
Product Information
- Brand Mcr Safety
- MFR # MC503XL
- Zoro # G3825219
- UPC # 45143633647
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 11 1/4 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Details
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Riggers, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, TPR Rubber, Cuff Style Shirred Slip-On, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Dyneema(R) Diamond, Glove Back Material Spandex(R), Glove Back Color Orange/Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, High-Visibility Features High-Visibility Backing
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Jacket w/ Detachable Hood, Green, 4XL (4PCN1)
- CONDOR Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, 474J07 (474J07)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465K31 (465K31)
- PIP Bronze Series Leather/Fabric Work Gloves, Small (Size 7), Gray/Green, Pair, PK12, 12PK (83-6563/S)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, HPT, S, 1 PR (N9690S)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (92720HVS)
- MCR SAFETY Gloves, XL, PK12 (92718NFXL)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (9178NFOM)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (9362L)
- MCR SAFETY Leather Gloves, White/Brown, L, PK12 (48406KL)
- HONEYWELL Cut-Resistant Gloves, L, 10 Gauge, A9, PR (29-0910B/9L)
- Mcr Safety Gloves & Hand Protection