Zoro Homepage

Leather Gloves, Slip-On, Keystone Thumb, 1 PR

  • Mfr # PD4971XL

  • Zoro # G716119222


product price: $21.79
/pr

Key Features

Palm Color
White
High-Visibility Features
High-Visibility Backing
Series
PD4971
ANSI/ISEA Puncture Level
3
Size- Numeric
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD4971XL
Zoro #
G716119222
UPC #
045143889440
Country of Origin
Pakistan

Dimensions

Size- Numeric
10
Size- Alpha
XL
Glove Length
10 in
Glove Size
X - Large

Details

Palm Color
White
High-Visibility Features
High-Visibility Backing
Series
PD4971
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A7
Glove Liner Material
Aramid
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Finger Coverage
Full Finger
Leather Grade
Standard
ANSI/ISEA Abrasion Level
3
Cut-Resistance Coverage
Full
Glove Back Color
White/Orange
Cuff Style
Slip-On
Impact Protection Style
Standard
Palm Material
Goatskin
Leather Glove Style
Drivers
Glove Features
High-Visibility
Standards
ANSI/ISEA 105:2024, ANSI/ISEA 138, ASTM 3884-09, ASTM D3389-15, ASTM F1060 - 18, ASTM F2992-15, EN388
Item
Leather Gloves
Stitching Material
Polyester
Thumb Style
Keystone
Insulated
No
ANSI/ISEA Impact Force
6.5 kN
Cuff Material
Leather
Reflective Backing
No
Oil-Resistant
No
Glove Back Material
Goatskin
Sold As
Pair
Knuckle Protection Material
TPR
Leather Palm Process
Grain
ANSI/ISEA Heat Level
2
ANSI/ISEA Impact Level
2
Includes Reinforced Thumb Crotch
No
Includes Double Palm
No
Palm Style
Single Layer
Leather Coverage Style
Leather Palm
Maximum Temperature
284 Degrees F
Material
Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature 284 Degrees F, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products