Singer Safety
Noise Reduc Panel, Strt, 8x4x1 Fiberglass
Mfr # 22123048
Zoro # G2122611
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$263.99
Free 30-Day Returns
Key Features
- Width 4 ft
- Material Fiberglass
- Noise Reduction Coefficient (NRC) 0.85
- Color Gray
- Standards ASTM E84-Class A Fire Rating
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-XXL)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 66" L x Polyurethane (104-01-2466-1)
- SAFEWAZE D-Ring Extender, 18", Snap Hook (FS813)
- LYLE Recycling Sign, 10x7 In., English, U1-1028-RD_10X7 (U1-1028-RD_10X7)
- SINGER SAFETY Acoustic Foam, 54 in. W, PK4 (15016841)
- SINGER SAFETY Vibration Compound, 5Gallon (23000105)
- SOUND SEAL Acoustic Panel, Decorative, 8 sq.ft. (FWP24N)
- SOUND SEAL Acoustic Screen, Modular, Gray, 4 x 8 ft. (NS-117PKD)
- COMPONENT HARDWARE Latex Sound Deadener Can, 1 Gal., Gray (Q75-1366)
- SOUND SEAL Acoustic Foam, Mylar, Charcoal, 54Inx10 ft. (K10-M10)
- AURALEX ACOUSTICS MoPAD (MoPADâ„¢)
- Singer Safety Sound Control and Acoustical Absorption