Shop All Coated Gloves
Mcr Safety
Premium Latex Coated String Gloves, White/Blue, XL
Mfr # 9680XL
Zoro # G208597644
product price: $5.69
/pr
Sold in multiples of 12 for $68.28
$68.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mcr Safety
- MFR # 9680XL
- Zoro # G208597644
- UPC # 45143968046
- Country of Origin Malaysia
- Category Coated Gloves
Description
FlexTuff styles are manufactured on seamless knit liners that are flat dipped to reproduce the natural curved shape of the hand. As a result, workers benefit from less hand fatigue and greater productivity while performing detailed tasks to heavy duty jobs. The FlexTuff's strong 50% cotton/50% polyester shell and crinkle finish blue latex coating provides excellent protection in many applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT PRO Cut Resistant Glove, PR (92754BPXS)
- ANSELL Cut Resistant Glove, Knitted, Size 10, PR (11-571)
- UNIVERSAL / USI ELECTRIC Smoke Alarm Relay, 120VAC 5A (USI-960)
- KEEN Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, 12PK (MG9694M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (9665XL)
- MCR SAFETY Dipped Gloves, Black, S, 12 PK (96699S)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Black, XL (N9674XL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (9674S)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (N96795XL)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Double-Sided, Black, Large, 1-Dozen (708351L)
- Mcr Safety Coated Gloves