Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # PN120AF
Zoro # G1952697
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Clear
- Lens Coating Anti-Fog ; Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Product Information
- Brand Mcr Safety
- MFR # PN120AF
- Zoro # G1952697
- UPC # 766868537095
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Description
Safety Glasses, Series PN1, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Closed Cell Foam Lining, Standards ANSI Z87+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Showa 460 Insulated 12 PVC Coated Gloves, 12PK (460XL)
- TAPE LOGIC Tape Logic® Number Labels, "14", 2" Circle, Fluorescent Yellow, 500/Roll (DL6784)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (19224)
- WALKERS Uncorded Ear Plugs, Pack of 200 (GWP-FOAMPLUG200BX)
- MCR SAFETY Safety Glasses, Blue Mirror Scratch-Resistant (SR118B)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (CL110)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CL419)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (BK117)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD119AF)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (BK112)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Anti-Fog; Scratch-Resistant (ST110)
- Mcr Safety Eye Protection