Mcr Safety

Safety Glasses, Clear Anti-Scratch


original price: $13.39
5% off
new price: $12.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • Polarized Lens No
See all product information

Product Information

Dimensions

Eyewear Size Universal

Details

Item Safety Glasses
Lens Color Clear
Frame Color Gun Metal
Lens Coating Anti-Scratch
Lens Material Polycarbonate
Frame Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined No Foam Lining
Series Dominator DM3
Standards ANSI Z87+, MIL-PRF 31013
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Metal Detectable Yes
Visible Luminous Transmission 0.9
Photochromatic Lens No
X-Ray Detectable No
For Small Heads Designation Not Rated for Small Heads
Dielectric Protection No
Includes Eye Socket Lining No
Welding Shade Designation Not Rated for Welding Use
Includes Scratch-Resistant Lens Coating Yes
Frame Style Traditional
Includes Anti-Fog Lens Coating No
Includes No Lens Coatings No
Frame Type Half-Frame
Includes Padded Arms Yes
Arm Tip Type Adjustable
Arm Color Gray
Includes Padded Nose Piece Yes
Ultra-Violet Scale Protection Designation U3-7
Includes Anti-Static Lens Coating No
Includes Brow Lining No

Description

Safety Glass, Series DM3, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Style Flexible, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Standards ANSI Z87+, MIL-PRF 31013

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.