Mcr Safety
Safety Glasses, Clear Uncoated
Mfr # CL010
Zoro # G301839825
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Clear
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Standards AS/NZS 1337.1; CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; MIL - PRF - 31013; Z87+
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Flammable Safety Cabinet, 30 gal., Yellow (42X499)
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light (35GX01)
- C.H. HANSON Number Stamp Set, 9Piece, Character 0 To 9, 18 In Character Height, Alloy Steel, Sharp Faced, 27633 (27633)
- SPILLTECH Spill Kit, Cabinet, Oil-Based Liquids (SPKO-WCAB)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (CL110)
- MCR SAFETY Safety Glasses, Clear Uncoated (9800)
- MCR SAFETY Safety Glasses, Clear Duramass Scratch-Resistant (BKH15)
- MCR SAFETY Safety Glasses, Blue Anti-Scratch (RP218B)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (CK110)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (S2112)
- MCR SAFETY Checklite Safety Glasses, Uncoated, Clear Frame, Clear Lens (CL010)
- Mcr Safety Eye Protection